Shop All Vacuum Filters
Proteam
Exhaust Filter Cover (ProForce)
Mfr # 104246
Zoro # G3612047
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Models 30J453, 30J455
- Width 1-3/8"
- For Use With 30J453, 30J455
- Height 2-7/8"
- Length 4"
Product Information
- Brand Proteam
- MFR # 104246
- Zoro # G3612047
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 1-3/8" |
Height | 2-7/8" |
Length | 4" |
Details
Fits Vacuum Models | 30J453, 30J455 |
Item | Cover Charcoal Filter Cartridge |
For Use With | 30J453, 30J455 |
Description
Fits Vacuum Models 30J453, 30J455
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREETFYTER Absorbent Pad, 28 gal, 16 in x 18 in, Oil-Based Liquids, White, Polypropylene (SFO-75BX)
- OIC 5 gal 2200 Series Wastebasket, Black (OIC22262)
- DIVERSEY Cleaner/Degreaser, 2.5 L Bottle, Liquid, 2 PK (100986237)
- JANITIZED Nilfisk/Euroclean GD930 HEPA Filter 1 pk (JAN-IVF287)
- PROTEAM Cartridge Filter, Multi-Ply, Exhaust Filter (107005)
- PROTEAM 10 Qt. Intercept Micro Filter, Closed Collar, for Super Coach Pro 10 Vacs, 10PK (107680)
- PROTEAM High Filtration Exhaust Filter (105136)
- PROTEAM Dome Filter, Multi-Ply, Dome Filter (106526)
- PROTEAM Dome Filter w/ Foam Media (100030)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (103115)
- DEWALT Regular Cartidge Filter, Wet/Dry Vaccum (DXVC6910)
- Proteam Vacuum Filters