Shop All Portable Vacuums
Proteam
Cordless Vacuum Kit, Li-Ion, 10A Current, Voltage: 36 V
Mfr # 107645
Zoro # G5520786
Free Shipping & Returns
$2,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 36 V
- Vacuum Filtration Type Standard
- Weight 17.5 lb
- Vacuum Collection Type Reusable Bag
- Hose Length 4 ft
Product Information
- Brand Proteam
- MFR # 107645
- Zoro # G5520786
- UPC # 693822076454
- Country of Origin Mexico
- Category Portable Vacuums
Dimensions
Hose Length | 4 ft |
Hose Dia. | 1 1/2 in |
Height | 24 in |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type Standard, Filter Efficiency 99.97 Percent at 3 microns, Vacuum Collection Type Reusable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 58 cfm, Static Pressure 67 in, Weight 17.5 lb, Height 24 in, Sound Level 64 dB, Motor Efficiency Type Brushless, Number of Motor Stages 2, Power 360 W, Current 12 A, Frequency None, Hose Dia. 1 1/2 in, Hose Length 4 ft, Plug Type Cordless, Voltage 36 V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Aerosol Air Freshener Linen, 15oz., PK12 (438-5176)
- UNGER Stingray Deep Cleaning Pad (SRPD2)
- CASCADE Dishwashing Detergent, 13.50 oz., Bag, PK5 (80675)
- SCOTCH-BRITE PROFESSIONAL Scour Pad, 2 3/4 x 4 1/2, Purple, PK24 (2020)
- PROTEAM ProForce 1200XP Upright Vacuum w/ On-Board Tools (107251)
- PROTEAM LineVacer HEPA 10 qt. Backpack Vacuum w/ Remediation Tool Kit (107471)
- PROTEAM LineVacer ULPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100280)
- PROTEAM GoFit 6 PLUS, 6 qt. Backpack Vacuum w/ Remediation Tool Kit (107712)
- PROTEAM Vacuum, Super Coach Pro 10, BP, 107098 kit (107304)
- PROTEAM GoFit 6 Cordless 8Ah, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107795)
- METROVAC Car Vacuum and Dryer, Hose L 10 ft. (112-583561)
- Proteam Portable Vacuums