Shop All Handles, Frames and Braces
Proteam
5.5" Upholstery Tool with Removable Brush
Mfr # 103087
Zoro # G5582851
original price:
$12.31
13% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 103024
- Fits Brand Proteam
- Width 5 1/2 in
- For Vacuum Type Backpack Vacuum
- For Hose Diameter 1 1/2 in
Product Information
- Brand Proteam
- MFR # 103087
- Zoro # G5582851
- UPC # 693822030876
- Country of Origin Italy
- Category Handles, Frames and Braces
Dimensions
Width | 5 1/2 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Item | Upholstery Tool |
For Use With Grainger Item Number | 5TZH8 |
For Use With Mfr. Model Number | 103024 |
Fits Brand | Proteam |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Brand | ProTeam |
Fits Vacuum Models | 103024 |
Attachment Product Grouping | Upholstery Tools |
Description
Upholstery Tools, For Hose Diameter 1 1/2 in, Width 5 1/2 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103024
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Handheld Dust Pan, Red (56624)
- DAYTON Vacuum Bags, 13 1/2 in L, 7 3/4 in W, Cloth (783GC3)
- SCOTCH-BRITE Kitchen Cleaning Cloth, Microfiber, White, PK24 (9032-2)
- NAMCO MANUFACTURING Carpet Deodorizer and Freshener, Plumeria Scent, 1 gal., PK4 (5100-1)
- PROTEAM Filter Cage and Float Assembly, ProGuard 4 (510108)
- PROTEAM Diffuser, ProGuard 4 (830098)
- PROTEAM 14" Carpet Floor Tool with Scallops (100147)
- PROTEAM 36" One-Bend Bulk Pick-Up Tool (100150)
- PROTEAM 2.5" Rectangular Dust Brush with 90/180 Degree Swivel (103089)
- PROTEAM 11" Crevice Tool (100107PT)
- 3M 405-R Scotch-BriteA, 16in Multi-Purpose Pad Holder (399405R)
- Proteam Handles, Frames and Braces