Shop All Tarps
Protarp
20 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-20X40
Zoro # G909980431
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 16 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
Product Information
Dimensions
Finished Size | 20 ft x 40 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Shape | Rectangle |
Description
20 ft. x 40 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit-Aero-Flex Head (49MAUTKP703)
- RUGER 40 in. 10/22 Rifle Case, Black (275-40)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Hand Grip 100lbs Hand & Forearm Exercise Grip Strengthener; 100 lbs - Silver (Hand Grip 100lbs)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Female NPT Water Hose Fitting - Swivel (FGF012S)
- PROTARP 30 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X40)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-8X10)
- PROTARP 40 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X40)
- PROTARP 12 ft x 25 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-12X25)
- PROTARP 30 ft x 30 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X30)
- PROTARP 12 ft x 25 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X25)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-0610)
- Protarp Tarps