Shop All Tarps
Protarp
12 ft x 25 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene
Mfr # PT-203-12X25
Zoro # G508265243
product price: $104.95
/ea
Free Shipping & Returns
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Thickness 22 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
- Tarp Finished Width 12 ft
Product Information
Dimensions
Finished Size | 12 ft x 25 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 12 ft |
Details
Color | Green/Black |
Tarp Material | Polyethylene |
Thickness | 22 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Water Resistant/Waterproof | Waterproof |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Description
One tarp, endless possibilities PROTARP multipurpose tarpaulin cover is a musthave item for every household, thanks to its practicality and endless uses For example, you can use this tarp sheet to cover your car boat, pool, roof, or outdoor furniture You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls Lets not forget outdoor activities This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones PROTARP has designed the ultimate weatherproof tarp cover This Super Heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditionsIs it too sunny and warm outside This tarp is UV resistant so the sun rays cannot get through itIs it raining a lot The protective tarp sheet is 100 waterproof so it will keep your wood logs dry and ready for useIs it snowing You can use the tarpaulin cover to keep your vehicle from getting buried under the snowIs it windy The ultra thick tarp with the 16 x 16 weave count and 100 virgin polyethylene will not tear or ripTying it down is going to be simple and easy This polyethylene tarp sheet has metal grommets every 18 inches and reinforced edges These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Viton Sprayer Repair Kit (6-4646)
- TONINO LAMBORGHINI Tonino Lamborghini TTR007030 Aero Matte Black & Gold Torch Flame Cigar Lighter (TTR007030)
- PERKY-PET Feeder Bird Lantern Star & Sun (370)
- DARE PRODUCTS 1012 Hamm Fence Tool (3001)
- PROTARP 12 ft x 16 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-12X16)
- PROTARP 50 ft x 70 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene (PT-201-50X70)
- PROTARP 18 ft x 24 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-18X24)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-8X10)
- PROTARP 20 ft x 20 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-20X20)
- PROTARP 18 ft x 24 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-18X24)
- ERICKSON Tarp, brown, Cotton (57078)
- Protarp Tarps