Shop All Tarps
Protarp
10 ft x 20 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene
Mfr # PT-106-10X20
Zoro # G009980447
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 16 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 10 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 16 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Shape | Rectangle |
Description
10 ft. x 20 ft. Black Polyethylene Heavy Duty 16 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
- •Protarp's sizing for the tarps are finished size which means when you choose your size you get the full size tarps and it's not short a few inches from both sides like other companies
- •Uses pure, virgin, non-recycled polyethylene, that's why our multipurpose tarp is super durable and won't tear, rip or rot. Protarp heavy duty poly tarp is built to last
- •Protective tarp has a 14 x 16 weave count, reinforced edges and metal grommets every 18 inches
- •Use this plastic tarp sheet to cover many different kinds of objects, like roofs, boats, pools, outdoor furniture, or you can use it to make canopy tents, go camping, cover the floors when you paint and much more
- •Use the ultra-thick tarp throughout the entire year, whether it's windy, raining, snowing or raining
- •Premium poly tarp is weatherproof, waterproof and UV resistant and it will protect any object from all extreme weather conditions
- •Tear-resistant material is super durable while the metal grommets allow you to tie down the tarpaulin cover easily, using bungee cords or a strong rope
- •Rectangular shaped tarp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0903 CanDo Theraputty Exercise Material; 2 Oz.; Blue - Firm (10-0903)
- FIMCO 1.0-GPM On Demand Sprayer Pump Replacement Parts (5095202)
- CATCHMASTER Insect Trap Refill, For 24K338, PK2 (920)
- ATTWOOD Wood Paddle, 5' (11762-1)
- PROTARP 30 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X40)
- PROTARP 50 ft x 100 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-50X100)
- PROTARP 25 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-25X40)
- PROTARP 10 ft x 12 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-10X12)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-8X10)
- PROTARP 24 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-24X30)
- MUTUAL INDUSTRIES 20 ft x 40 ft Heavy Duty Tarp (14964-39-2040)
- Protarp Tarps