Shop All Duct Tapes
Protapes
Vinyl Tape, Pro-50, 2x36yd., Clear
Mfr # PRO-50
Zoro # G3228342
product price: $9.39
/ea
Sold in multiples of 24 for $225.36
$225.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 2"
- Duct Tape Length 36 yd.
- Performance Temp. Up to 176 Degrees F
- Material PolyVinylChloride
Product Information
- Brand Protapes
- MFR # PRO-50
- Zoro # G3228342
- UPC # 840178010612
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Clear |
Performance Temp. | Up to 176 Degrees F |
Material | PolyVinylChloride |
Tensile Strength | 18 lb./in. |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Natural Rubber Resin |
Color | Clear |
Duct Tape Grade | Premium |
Item | Vinyl Tape,Pro-50,2x36yd.,Clear |
Description
Vinyl Tape,Pro-50,2x36yd.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 362 Series, Clear, 1 oz, Bottle (36254)
- OATEY PVC Cement, Regular, Clear 16 oz (31014V)
- KLASSE Double Sided Tape, Foam, 1/2 in, Gray, 36 yd (1011G)
- 3M Spray Adhesive, Super 77 Series, Clear, 468.8 oz, Tank (SUPER 77)
- PROTAPES Cable Path, 30 yd. L, Yellow, 4 in. W (Cable Path)
- PROTAPES Cable Path, 6 in.W, Yellow/Black Stripes (Cable Path)
- PROTAPES Cable Path, 4in, Yellow/Black Stripes (Cable Path)
- PROTAPES Cable Path, 30 yd. L, Black, 6 in. W (Cable Path)
- PROTAPES Cable Path, 30 yd. L x 6 in. W (Cable Path)
- PROTAPES Pro-Duct Tape 110, 2x60yd., Yellow (PRO-DUCT 110)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Red (398)
- Protapes Duct Tapes