Shop All Duct Tapes
Protapes
Pro-Duct Tape 110, 2x60yd., Yellow
Mfr # PRO-DUCT 110
Zoro # G3228333
Sold in multiples of 24 for $243.60
$243.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Yellow
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Performance Temp. 40 Degrees to 200 Degrees F
- Material Polyethylene Coated Cloth
Product Information
- Brand Protapes
- MFR # PRO-DUCT 110
- Zoro # G3228333
- UPC # 840178013033
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Yellow |
Performance Temp. | 40 Degrees to 200 Degrees F |
Material | Polyethylene Coated Cloth |
Tensile Strength | 24 lb./in. |
Duct Tape Thickness | 9 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Coated Cloth |
Color | Yellow |
Item | Pro-Duct Tape 110,2x60yd.,Yellow |
Description
Pro-Duct Tape 110,2x60yd.,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD J-B Weld 248726 20 gram Super Weld Glue (248726)
- 3M Foil Tape, 1 In. x 36 Yd., Copper, PK12 (1194)
- 3M Vinyl Electrical Tape, 3/4 in W x 60 ft L, 6 mil Thick, Black, 1 Pk (165BK4A)
- 3M 3M 4926 VHB Tape 0.75" x 0.75", Gray, 15 mil, 250PK (4926)
- PROTAPES Cable Path, 6 in.W, Yellow/Black Stripes (Cable Path)
- PROTAPES Cable Path, 30 yd. L, Yellow, 4 in. W (Cable Path)
- PROTAPES Cable Path, 4in, Yellow/Black Stripes (Cable Path)
- PROTAPES Cable Path, 30 yd. L x 6 in. W (Cable Path)
- PROTAPES Cable Path, 30 yd. L x 4 in. W (Cable Path)
- PROTAPES Cable Path, 30 yd. L, Black, 6 in. W (Cable Path)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, Silver (223)
- Protapes Duct Tapes