Shop All U-Bolts
Prosource
Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Steel, 10 PK
Mfr # LR351
Zoro # G106881166
product price: $24.19
/pk 10, $2.42/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Inside Width/Diameter 2 in
- Material Steel
Product Information
Dimensions
Thread Size | 5/16" |
Inside Height | 5 in |
Inside Width/Diameter | 2 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
Bolt U Square 5/16X2X3In Steel, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 9/32 in Shaft Dia, 100 PK (C-28ST ZD)
- KEENSERT Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz (MS51830-108L)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 35 PK (37024)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 5 PK (2858500)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 11/16 in Wd, 3 23/32 in Ht, Hot Dipped Galvanized Steel (U17274.037.0125)
- CALBRITE Round U-Bolt, 1/4"-20, 61/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S60500UB00)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Stainless Steel (N222-109)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Plain Stainless Steel (U17567.025.0100)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (53095 8)
- ZORO SELECT Standard U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0100)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 3/16 in Wd, 3 23/64 in Ht, Zinc Plated Steel (UB2PA)
- Prosource U-Bolts