Shop All Drywall Nails
Prosource
Nail Panel 1Inch Oak 6Oz Pk
Mfr # NTP-079-PS
Zoro # G206915730
product price: $11.49
/pk 5, $2.30/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Head Type Panel
Product Information
- Brand Prosource
- MFR # NTP-079-PS
- Zoro # G206915730
- UPC # 45734648784
- Country of Origin Taiwan, Province of China
- Category Drywall Nails
Dimensions
Length | 1" |
Details
Item | Drywall Nail |
Head Type | Panel |
Description
Nail Panel 1Inch Tan 6Oz Pk, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (N04104.037.0450)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Nylon, 6/6, Plain Finish (38M030050TR)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade 2, Zinc Plated Finish (3168)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 100 PK (U38400.011.0001)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- PROSOURCE Nail Panel Brown 1In 1Lb (NTP-160-PS)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- Prosource Drywall Nails