Shop All Drywall Nails
Prosource
Nail Panel 1In Dark Oak 1Lb
Mfr # NTP-174-PS
Zoro # G606915804
product price: $22.99
/pk 4, $5.75/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Head Type Panel
Product Information
- Brand Prosource
- MFR # NTP-174-PS
- Zoro # G606915804
- UPC # 45734648906
- Country of Origin Taiwan, Province of China
- Category Drywall Nails
Dimensions
Length | 1" |
Details
Item | Drywall Nail |
Head Type | Panel |
Description
Nail Panel 1-5/8In Oak 1Lb, 4PK, 4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASF Grip-Rite 8D 2-1/2 in. Masonry Cut Bright Steel Nail T-Head Head 5 lb (8CUTMAS5)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1-1/4, PK100 (U07852.025.0125)
- G.L. HUYETT Clevis Pin 3/4 x 2 LCS HDG (CLPHDG-0750-2000)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01210.062.0600)
- PROSOURCE Nail Panel 1Inch Black 6Oz Pk (NTP-074-PS)
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- PROSOURCE Nail Panel Brown 1-5/8In 1Lb (NTP-161-PS)
- PROSOURCE Nail Panel Brown 1In 1Lb (NTP-160-PS)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- PROSOURCE Nail Panel 1-5/8In Black 6Oz (NTP-083-PS)
- GRIP-RITE 1-3/8 in. Drywall Blued Steel Nail Flat Head 1 lb (138BLDW1)
- Prosource Drywall Nails