Shop All Eye Bolts
Prosource
Eye Wood Screw Steel, Zinc Plated, 20 PK
Mfr # LR220
Zoro # G306881096
product price: $9.65
/pk 20, $0.48/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 1-9/16 in
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/4 in, 10 in, Steel, Zinc Plated Hex External Hex Drive, 5 PK (U08280.075.1000)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Polished Finish, 12 PK (33451)
- AMPG #8-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55038)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Black Oxide Steel (U17242.037.0250)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR295)
- PROSOURCE Eye Bolt Zinc Plated, 10 PK (LR255)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR298)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR293)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR212)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR292)
- KEN FORGING Eye Bolt With Shoulder, M48-5.00, 96 mm Shank, 82 mm ID, Steel (M48-A)
- Prosource Eye Bolts