Shop All Eye Bolts
Prosource
Eye Bolt Stainless Steel, 10 PK
Mfr # LR261
Zoro # G706881061
product price: $24.19
/pk 10, $2.42/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 5 in
- Type Eye Bolt Lag
- Eyebolt Type Eye Bolt Lag
Product Information
Dimensions
Overall Length | 5 in |
Shank Diameter | 18 mm |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Type | Eye Bolt Lag |
Eyebolt Type | Eye Bolt Lag |
Description
Bolt Lag Eye Lg 1/4X3-3/4 In, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0151)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 7/8" Dia, 25 PK (1411000)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST179692)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 200 PK (5032BHT)
- PROSOURCE Eye Bolt Zinc Plated, 10 PK (LR255)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR298)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR292)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR218)
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR294)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR210)
- KEN FORGING Machinery Eye Bolt With Shoulder, M20-2.50, 57 mm Shank, 41 mm ID, Steel, Plain (M20)
- Prosource Eye Bolts