Shop All Deadbolt Locks
Prosource
Deadbolt, Single Cylinder, Matte Black
Mfr # DLX91-SP5V24
Zoro # G907388765
product price: $30.25
/ea
Sold in multiples of 3 for $90.75
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prosource
- MFR # DLX91-SP5V24
- Zoro # G907388765
- UPC # 45734678392
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Description
Adjustable 6way latch, Backset 238 in or 234 in 60 mm or 70 mm Fits 138 in 134 in 35 mm 45 mm door thickness Includes 2 brass keys, KW1 keyway
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Handle, 11/16" W x 4-3/16" L, Plastic (A 215)
- LCN 4040XPT-18TJ AL Door Closer Mounting Plates (4040XPT-18TJ 689)
- MASTER LOCK HASP SAFETY 6"" 706D (706D)
- REINZ Gasket Material, 71-15654-00 (71-15654-00)
- PROSOURCE Rim Deadlock 1In Hard Deadbolt (6224497-PS)
- KWIKSET 911TNL15 SMT Deadbolt Lever, Metal, Satin Nickel, 138 to 134 in Thick Door (917TNL 15 SMT CP)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Tuscan Bronze (DBFR5410TB)
- ASSA ABLOY 7000 Series Maximum+ Grade 1 Double Cylinder Deadbolt Satin Chrome KD (ASS-7900DC-626-3-F-COMP-KD-0A7)
- ARROW Grade 2 Single Cylinder Deadlock, Conventional Cylinder, Bright Chrome Finish, Schlage C Keyway, Fie (E61 26 CS)
- SCHLAGE COMMERCIAL Schlage Commercial B562P613 Grade 2 Double Cylinder Deadbolt C Keyway 12287 Latch 10094 Strike (B562P613)
- BRINKS COMMERCIAL Brinks Steel Single Cylinder Deadbolt (BC40055)
- Prosource Deadbolt Locks and Deadlatches