Shop All Common Nails
Prosource
Common Nail, 2 in L, 6D, Bright Finish
Mfr # 00053132
Zoro # G506713777
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 6D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Product Information
- Brand Prosource
- MFR # 00053132
- Zoro # G506713777
- UPC # 42928122426
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- CURT Hitch Pin, 1/2", 21410 (21410)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0137)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB99)
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- PROSOURCE Common Nail, 6 in L, 60D, Bright Finish (00053242)
- PROSOURCE Common Nail, 3-1/2 in L, 16D, Bright Finish (00053192)
- PROSOURCE Common Nail, 12 in L, 180D, Hot Dipped Galvanized Finish (00033282)
- PROSOURCE Common Nail, 6 in L, 60D, Hot Dipped Galvanized Finish (00054242)
- PROSOURCE Common Nail, 4 in L, 20D, Bright Finish (00053202)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 9 ga (114HGJST1)
- Prosource Common Nails