Shop All Toys & Games
Proskit
Wood Burning Hobby Kit
Mfr # SI-132A
Zoro # G606005437
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.25
- Width 1.75
- Height 9.75
Product Information
- Brand Proskit
- MFR # SI-132A
- Zoro # G606005437
- UPC # 04711552159233
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 5.25 |
Width | 1.75 |
Height | 9.75 |
Details
Item | Wood Burning Hobby Kit |
Description
Wood Burning Hobby Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Red, PK100 (75509)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Violet, 3.5" Wide, 25PK (43 1/2 VIO)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44819)
- THE GERSON COMPANIES Gerson 20002W Tack Cloth - High Tack; Standard 20 X 16 Mesh; White Cotton (GER-20002W)
- EDUCATIONAL INSIGHTS BLURT? Word Game (2917)
- AZ TRADING & IMPORT Az Import & Trading PSK35 Battery Operated Kitchen Playset - Refrigerator; Stove & Sink (PSK35)
- EDUSHAPE See-Me Sensory Ball, 7 Inch, Single (705191)
- AZ TRADING & IMPORT AZ Trading & Import CT15 Big Heavy Duty Wrecker Tow Truck Police Toy for Kids with Friction Power with Double Hooks (CT15)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- SPEC-CAST Spec-Cast SPEVMR-003 Vermeer BC1000XL Wood Chipper (SPEVMR-003)
- MINDWARE KEVA® Brain Builders (66009)
- Proskit Toys & Games