Shop All Adjustable Wrenches
Proskit
VDE Insulated 12" Adj Wrench, 1000V
Mfr # HW-V612
Zoro # G205127912
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15
Product Information
- Brand Proskit
- MFR # HW-V612
- Zoro # G205127912
- UPC # 04711552156706
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15 |
Details
Item | VDE Insulated 12" Adj Wrench,1000V |
Description
VDE Insulated 12 In. Adj Wrench,1000V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 1-1/8-Inch (31918)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- DEWALT Adj. H Portable Steel Welding Sawhorse (DXMF3603WSH)
- TOUGHBUILT Pouch, Black/Orange, Polyester (TB-CT-20-S-2BES)
- PROSKIT Adjustable Wrench 6 (900-068)
- PROSKIT VDE Insulated 10" Adj Wrench, 1000V (HW-V610)
- PROSKIT Adjustable Wrench, 8 (900-069)
- ROADPRO Adjustable Wrench, 10", Finish: Black Nickel (RPS2012)
- WILLIAMS Williams Adjustable Wrench, Black, 8" (13608A)
- URREA 15" adjustable wrench chrome-plated (715)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size8 max.30 mm (40260108)
- Proskit Wrenches