Shop All Socket Extensions
Proskit
VDE 1000V Insulated 3/8" Drive Extension
Mfr # SK-V832
Zoro # G505261965
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13
Product Information
- Brand Proskit
- MFR # SK-V832
- Zoro # G505261965
- UPC # 04711552157109
- Country of Origin China
- Category Socket Extensions
Dimensions
Overall Length | 13 |
Details
Item | VDE 1000V Insulated 3/8" Drive Extension |
Description
VDE 1000V Insulated 3/8 In. Drive Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 36 in. Aluminum Pipe Wrench (21346)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL55 Cutters (103091-1932-55)
- LINK 1/2 Od 82° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-561)
- INGERSOLL-RAND IMPACT WR AIR 3/4"1050 FT LBS (IR259)
- PROSKIT VDE 1000V Insul 1/2" Drive Extension (SK-V852)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX34)
- PROTO Locking Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (J5464)
- MILWAUKEE TOOL Socket Extension Set 15 in L, 4 Pieces, Chrome (48-22-9342)
- WERA Extension 1/2" Dr, 10 in L, 1 Pieces, Satin (05003643001)
- KEEN 1/4 Inch Drive Socket Extension 4 Inch (KE269896)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003EL)
- Proskit Socket Extensions