Shop All Socket Extensions
Proskit
VDE 1000V Insul 1/2" Drive Extension
Mfr # SK-V852
Zoro # G305261844
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13
Product Information
- Brand Proskit
- MFR # SK-V852
- Zoro # G305261844
- UPC # 04711552157123
- Country of Origin China
- Category Socket Extensions
Dimensions
Overall Length | 13 |
Details
Item | VDE 1000V Insul 1/2" Drive Extension |
Description
VDE 1000V Insul 1/2 In. Drive Extension
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Steel File Set with Handles, American, Profile Shape: Half Round and Round (78761810)
- MILWAUKEE TOOL 26mm Metric Combination Wrench (45-96-9526)
- CRESCENT NICHOLSON 8" Knife Double/Single Cut Smooth File with Safe Back (06961N)
- MITUTOYO Cfc-18"Gl (552-160-10)
- PROSKIT VDE 1000V Insulated 3/8" Drive Extension (SK-V832)
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PP99)
- CRAFTSMAN Extension, 1/4" Drive 14" Extension Bar 1/4" Dr, Full Polish (CMMT43532)
- PROTO Locking Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (J5460)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- K-TOOL INTERNATIONAL Torque Extension 175 Ft.Lbs 1/2"Drive, Orange (KTI33357)
- Proskit Socket Extensions