Shop All Tool Boxes
Proskit
Tool Box, 14 in W x 8 in D x 6-1/2 in H
Mfr # SB-1418
Zoro # G505129654
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Removable Tray
- Handle Type Carrying Handle
- Width 14 in
- Depth 8 in
- Height 6-1/2 in
Product Information
- Brand Proskit
- MFR # SB-1418
- Zoro # G505129654
- UPC # 04711552162547
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 14 in |
Depth | 8 in |
Height | 6-1/2 in |
Length | 14.0 |
Details
Item | Tool Box |
Includes | Removable Tray |
Handle Type | Carrying Handle |
Description
Multi,Function Tool Box with Removable T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 27Mm Socket Dp Imp 2, M877 (M877)
- WESTWARD Hand Tap Set, HSS, 7/8-14, H4 Limit, PK3 (5TVZ0)
- WILLIAMS 1/2" Drive, 16mm Metric Socket (TS51625)
- WIHA Nut Driver Sets, 2-3/8" Shank Length (26592)
- PROSKIT Tool Box, 10 in W x 7 in D x 6 in H (SB-2918)
- PROSKIT Tool Box, 17 in W x 9 in D x 8 in H (SB-1718)
- PROSKIT Tool Box, 19 in W x 9 in D x 8-3/4 in H (SB-1918)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Tool Case + Work Top, Polymer, Black/Red, 22 in W x 16-1/4 in D x 19 in H (48-22-8429, 48-22-8450, 48-22-8488)
- HOMAK MANUFACTURING 22" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210220)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- PROTO Socket Set Box, Steel, Red, 20-1/4 in W x 15-1/4 in D x 5-1/2 in H (J5694R)
- Proskit Tool Boxes