Shop All Cable Tie Tools
Proskit
Stainless Steel Cable Tie Tool
Mfr # 902-321
Zoro # G305303780
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Length 8.5
- Height 2
Product Information
- Brand Proskit
- MFR # 902-321
- Zoro # G305303780
- UPC # 617293017570
- Country of Origin Taiwan, Province of China
- Category Cable Tie Tools
Dimensions
Width | 5 |
Length | 8.5 |
Height | 2 |
Details
Item | Stainless Steel Cable Tie Tool |
Description
Stainless Steel Cable Tie Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- BRYANT Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P (FSL4NP)
- GARDNER BENDER Toggle Switch, SPST, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-120)
- PROSKIT Cable Tie Gun (CP-382)
- PROSKIT Cable Tie Fastening Tool, Nylon Ties (CP-383)
- KEEN Wire Tie Tightening Tool (KE144453)
- TY-RAP Cable Tie Gun, HD, 50 to 120 lb., Nylon (ERG120)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- PARTNERS BRAND Cable Tie Gun, CTG702, Blue, 1/Each (CTG702)
- MALCO TY4 Cut-Off Tie Tool for Nylon Ties Fiberglass Duct Tensioning (TY4)
- Proskit Cable Tie Tools