Shop All Wire Strippers & Crimpers
Proskit
Rotary Cable Slitter, 1.0" to 1.4" Dia.
Mfr # 200-048
Zoro # G905968587
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.5
- Jaw Width 4
- Height 1.5
Product Information
- Brand Proskit
- MFR # 200-048
- Zoro # G905968587
- UPC # 617293003900
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 9.5 |
Jaw Width | 4 |
Height | 1.5 |
Details
Item | Rotary Cable Slitter,1.0" to 1.4" Dia. |
Description
Rotary Cable Slitter,1.0 In. to 1.4 In. Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 5/16 Dia, 1 D (4THA5)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/8in Size (W-641)
- RELTON Multiple Cutter Hammer Bit 7/8" X 26" Pyramid Point - SDS-max (PMX-14-32)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-11/16" - 12 Point (JUSN327)
- PROSKIT Crimper, Ratcheted, Coax RG-58,174 .215 (300-021)
- PROSKIT Ergo-Lunar Crimper RG58, 59 and 62AU (300-109)
- PROSKIT Adjustable Stripper (200-007)
- PROSKIT Parallel Crimper Delphi Metripack 150 (902-520)
- PROSKIT Crimper Frame, Lunar, w/die screws (300-054)
- PROSKIT Crimper Thin Style Insulated Terminals (300-141)
- PROSKIT Crimper, D-Sub, Closed Barrel Contacts, (300-015)
- Proskit Crimping Tools