Shop All Soldering Tips
Proskit
Replacement Tip for DP-366P
Mfr # 5PK-366PN-T
Zoro # G105129313
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Width 1.5
- Height .75
Product Information
- Brand Proskit
- MFR # 5PK-366PN-T
- Zoro # G105129313
- UPC # 04710810393181
- Country of Origin China
- Category Soldering Tips
Dimensions
Length | 3 |
Width | 1.5 |
Height | .75 |
Details
Item | Replacement Tip for DP-366P |
Description
Replacement Tip for DP-366P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- OATEY H-20 Series Water Soluble Flux, 16 oz, Paste, Light Yellow (30133)
- HARRIS Regulator Station, 910, Ar/N2/He, 580 CGA (KH2010)
- MASTER APPLIANCE Tip Kit (20260)
- PROSKIT Replacement Tip, for 902,512, Pencil Tip (902-534)
- PROSKIT Chisel Replc. Tip for SS206EU, SS207EU (5SI-216N-3.2D)
- PROSKIT Knife Replc. Tip for SS206EU and SS207EU (5SI-216N-3C)
- WELLER Soldering Tip, Conical, .60mm (ETT)
- WELLER Soldering Tip, PK 5 (ETA-5)
- WELLER Wmrp Soldering Pencil No Tip (T0052917199N)
- WELLER Solder Tip, Chisel, 3.2mm (T0054441599)
- Proskit Soldering Tips