Shop All Soldering Iron Parts
Proskit
Replacement Solder Tip, Si-B166
Mfr # 9SI-B166-T
Zoro # G705129096
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Length 3
- Height .01
Product Information
- Brand Proskit
- MFR # 9SI-B166-T
- Zoro # G705129096
- UPC # 04711552163360
- Country of Origin Taiwan, Province of China
- Category Soldering Iron Parts
Dimensions
Width | 3 |
Length | 3 |
Height | .01 |
Details
Item | Replacement Solder Tip,Si-B166 |
Description
Replacement Solder Tip,Si-B166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Portable Oven, Type 1,120-240V, 10 lb. (1215500)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.25 In (42C)
- LINCOLN ELECTRIC Blk Safeglass Flip Lens (KH965)
- POWERWELD Replacement Sleeve for LC40 Cable Connector, Red (LS40R)
- PROSKIT Replacemnt Tip for SI-125 Mini-Soldering (5SI-125T-B)
- PROSKIT Replc. Solder Tip for 900-035 Solder St. (900-146)
- PROSKIT Replacement Solder Tip, SI, 168U (9SI-B162-T)
- PROSKIT Replc. tip for Soldering Iron 902-329 (902-333)
- MASTER APPLIANCE Tapered Needle Tip 1.5mm dia. (72-01-05)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- Proskit Soldering Iron Parts