Shop All Soldering Iron Parts
Proskit
Replacement Solder Tip, SI, 168U
Mfr # 9SI-B162-T
Zoro # G105129078
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 3
- Height .25
Product Information
- Brand Proskit
- MFR # 9SI-B162-T
- Zoro # G105129078
- UPC # 04711552159165
- Country of Origin China
- Category Soldering Iron Parts
Dimensions
Width | 2 |
Length | 3 |
Height | .25 |
Details
Item | Replacement Solder Tip,SI,168U |
Description
Replacement Solder Tip,SI,168U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PURPLE (RST-14-PURPLE)
- XTRWELD Filler Metal, Ni 99, 3/32, Nickel & Nickel Alloys, 1 lb, TIG (CLNI99093-1DP)
- VESTIL Steel Torch Cart-Lift Eye-Fire Proof with Foam Filled Wheels, 500 lb Capacity, Yellow (CYL-EH-FP-FF)
- PROSKIT Replc. Solder Tip for 900-035 Solder St. (900-146)
- PROSKIT Replc. tip for Soldering Iron 902-329 (902-333)
- PROSKIT Replacement Solder Tip, Si-B166 (9SI-B166-T)
- PROSKIT Replacemnt Tip for SI-125 Mini-Soldering (5SI-125T-B)
- MASTER APPLIANCE Protective Cap (90-02)
- MASTER APPLIANCE Tapered Needle Tip 1.5mm dia. (72-01-05)
- WELLER Replacement Lockout Pencil (PW50)
- Proskit Soldering Iron Parts