Shop All Punch Down Tools
Proskit
Replacement Head for 700-014 Punchdown
Mfr # 700-016
Zoro # G405303796
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.5
- Height 1
- Width 2.5
Product Information
- Brand Proskit
- MFR # 700-016
- Zoro # G405303796
- UPC # 617293006215
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Dimensions
Overall Length | 4.5 |
Height | 1 |
Width | 2.5 |
Details
Item | Replacement Head for 700-014 Punchdown |
Description
Replacement Head for 700-014 Punchdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- HOMEVISION TECHNOLOGY Twist on F Connector to BNC Female --Bag, 50PK (DGA6065C)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- PROSKIT Punchdown Tool, 110 and 66 Blade (700-010)
- PROSKIT Mini, Punchdown Tool (66 Type) (700-025)
- PROSKIT Punchdown Tool Blade, Type 110 (700-009)
- PROSKIT BIX Blade for Blue/Gray Punchdown Tool (700-017)
- PROSKIT Head for Punchdown Tool 4 Pair (700-018)
- PROSKIT Punchdown Tool Handle (700-007)
- ECLIPSE TOOLS Punchdown 110 Tool Bundle (902-353)
- Proskit Punch Down Tools