Shop All Screwdriver Sets
Proskit
Ratchet Screwdriver Set 6" 1
Mfr # SD-9817
Zoro # G705127887
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
Product Information
- Brand Proskit
- MFR # SD-9817
- Zoro # G705127887
- UPC # 04711552153958
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Overall Length | 10 |
Details
Item | Ratchet Screwdriver Set 6" 1 |
Description
Ratchet Screwdriver Set 6 In. 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, Pistol Style, 3/8" Chuck (728LA2)
- MARSHALLTOWN Mud Pan, 12in, Stainless Steel (812)
- FEIN Adapter_Weldon 3/4 (63901078010)
- PRECISION BRAND Shim Stock, Clear, .040", Vinyl, 21"x51" (44475)
- PROSKIT Precision Screwdriver Set 18, in, 1 (SD-9811)
- PROSKIT Precision Electronic Screwdriver Set 33, (SD-9826)
- PROSKIT Precision Screwdriver Set 30pc (SD-9608)
- PROSKIT Screwdriver and Bit Set 58Pc (SD-9828)
- PROSKIT Precision Screwdriver Set, 4pc (SD-081G)
- PROSKIT Screwdriver Set, w/Interchangeable Bit (800-129)
- POWERBUILT 50PC PRO MAXI-GRIP SCREWDRIVER SET (941512)
- Proskit Screwdrivers and Nutdrivers