Shop All Screwdrivers
Proskit
Precision Scrwdrvr for Tri-Point 0.6mm
Mfr # SD-081-TRIY06
Zoro # G105303621
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Height 1
- Width 2
Product Information
- Brand Proskit
- MFR # SD-081-TRIY06
- Zoro # G105303621
- UPC # 04711552161489
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 8 |
Height | 1 |
Width | 2 |
Details
Item | Precision Scrwdrvr for Tri-Point 0.6mm |
Description
Precision Scrwdrvr for Tri-Point 0.6mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- KNIPEX 5 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 140)
- EVOLUTION 12" Premium Electric Concrete Saw with Dust Suppression (R300DCT+)
- MILWAUKEE TOOL 600 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B600)
- PROSKIT Insulated Screwdriver, #2 Phillips, 100V (SD-810-P2)
- PROSKIT Screwdriver, 1000V rat. Flat 7/32 x 0.04 (SD-800-S5.5)
- PROSKIT Screwdriver, Phillips, #1 x 10 (800-021)
- PROSKIT Screwdriver, Pen Style 4-in-1 (800-092)
- PROSKIT Precision Screwdriver for Tri, Wing Type (SD-081-TRI0)
- PROSKIT Screwdriver, Phillips Head, #2 x 4 (800-006)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26027)
- Proskit Screwdrivers