Shop All Test Equipment
Proskit
POE and LAN Cable Tester
Mfr # MT-7063
Zoro # G405394244
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5
- Height 1.75
- Width 6.0
Product Information
- Brand Proskit
- MFR # MT-7063
- Zoro # G405394244
- UPC # 04711552159295
- Country of Origin China
- Category Test Equipment
Dimensions
Length | 8.5 |
Height | 1.75 |
Width | 6.0 |
Details
Item | POE and LAN Cable Tester |
Description
POE and LAN Cable Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- HILLSDALE TERMINAL 12-10 V/I 3/8 Ring, PK500 (50260)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 200A, 600V AC, Non-Indicating (FLSR200)
- PROSKIT LED Visual Fault Locator (MT-7501E)
- PROSKIT Cable Sniffer with Remote (MT-7057N)
- PROSKIT Network Tone/Probe Kit (MT-7028)
- PROSKIT Visual Fault Locator for LC Conn. Cable (MT-7509)
- PROSKIT Mini LAN Cable Tester (MT-7058)
- PROSKIT Tone Generator and Probe Kit (400-011)
- SWE-TECH 3C Platinum Tools 30 Piece Security Bit Set. Clamshell (FWT19130C)
- Proskit Test Equipment