Shop All Digital Multimeters
Proskit
Pocket True RMS Auto Range Multimeter
Mfr # MT-1506
Zoro # G605293057
original price:
$31.29
9% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.5
- Height 1.0
- Width 3.5
Product Information
- Brand Proskit
- MFR # MT-1506
- Zoro # G605293057
- UPC # 04711552159097
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Length (In.) | 6.5 |
Height | 1.0 |
Width | 3.5 |
Details
Item | Pocket True RMS Auto Range Multimeter |
Description
Pocket True RMS Auto Range Multimeter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Soil Dial Thermometer (82160-6)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0142F2200#)
- WINTERS Pressure Gauge, 0 to 55 in wc, 1/4 in MNPT, Black (PLP302)
- PIC GAUGES Air Gauge, 2", 0/200psi, 1/4"NPT, FrntFlange (104D-204G)
- PROSKIT Multimeter, Digital (MT-1232)
- PROSKIT Multimeter, Digital (MT-1210)
- PROSKIT Multimeter, Professional Grade Digital (MT-1820)
- PROSKIT True, RMS Multimeter 3 5/6 (MT-1707)
- PROSKIT Pocket Autorange Multimeter (MT-1508)
- PROSKIT Multimeter, Professional Grade Digitalpk (MT-5211)
- OAKTON Traceable Conductivity and TDS Standard, (00652-26)
- Proskit Digital Multimeters