Shop All Bench Vises
Proskit
Mini-Tabletop Suction Vise
Mfr # PD-372
Zoro # G805968212
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 6
- Width 5
Product Information
- Brand Proskit
- MFR # PD-372
- Zoro # G805968212
- UPC # 04710810408861
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Height | 3 |
Length | 6 |
Width | 5 |
Details
Item | Mini-Tabletop Suction Vise |
Description
Mini-Tabletop Suction Vise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 14mm R8 Round Collet (3903-0126)
- HOWMET AEROSPACE Nose Assy, For 6NCX2 (99-3204)
- TITAN BIT SET TORSION IMPACT 50pc (TL16251)
- HUSQVARNA BLADE RELEASE LEVER ASSEMBLY (505592501)
- PROSKIT Vise, 1.57" Max Opening (900-049)
- WILTON Tradesman Xc Vise 5-1/2In (1755XC)
- KANCA Casting Vise With Swivel Base 150 mm (CASWSB-150)
- WILTON 4" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-100)
- JPW INDUSTRIES 550P Multi-Purpose Vise 5.5 Inch (28824)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- WILTON 8" Standard Duty Combination Vise with Swivel Base (748A)
- Proskit Vises & Presses