Shop All Test Equipment
Proskit
Mini LAN Cable Tester
Mfr # MT-7058
Zoro # G505293041
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Height 2
- Width 4.5
Product Information
- Brand Proskit
- MFR # MT-7058
- Zoro # G505293041
- UPC # 04711552154269
- Country of Origin China
- Category Test Equipment
Dimensions
Length | 9 |
Height | 2 |
Width | 4.5 |
Details
Item | Mini LAN Cable Tester |
Description
Mini LAN Cable Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- FESTO Proximity Sensor SME-8-K-LED-24 (SME-8-K-LED-24)
- FLEX-STRUT Bracket, Double-Channel, 18" (FS-5637-18 E/G)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- PROSKIT Network Tone/Probe Kit (MT-7028)
- PROSKIT Cable Sniffer with Remote (MT-7057N)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- PROSKIT Fiber Optic Power Meter (MT-7601)
- PROSKIT LED Visual Fault Locator (MT-7501E)
- PROSKIT POE and LAN Cable Tester (MT-7063)
- JONARD TOOLS OTDR (OTDR-1500)
- Proskit Test Equipment