Shop All Cordless Grinders
Proskit
Mini Grinder Set, 3.7V, Cordless, USB Ch
Mfr # PT-5205U
Zoro # G505129548
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 8.5
Product Information
- Brand Proskit
- MFR # PT-5205U
- Zoro # G505129548
- UPC # 04711552160116
- Country of Origin China
- Category Cordless Grinders
Dimensions
Tool Length | 8.5 |
Details
Item | Mini Grinder Set,3.7V,Cordless,USB Ch |
Description
Mini Grinder Set,3.7V,Cordless,USB Ch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Hammer Tip, Yellow, 2in. Tip dia. (80210)
- VESTIL Deluxe Pallet Buster, 41" Handle (SKB-DLX)
- KRAFT TOOL Joint Touch-Up Roller, Wedge, 1/2" (CC569)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-02-2BES)
- PROSKIT Li-Ion Cordless Angle Grinder 18V (PT-1806A)
- DREMEL All Purpose Dremel Accessory Set, 160 Pc (710-08)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- MAKITA Bare Tool Die Grinder, 18V DC (XDG01Z)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- MILWAUKEE TOOL M18 Fuel 4-1/2- 6 Brkg Grder Kt, XC6.0 (2981-20, 48-11-1865)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- Proskit Cordless Grinders