Shop All Sponges and Scouring Pads
Proskit
Filter Sponge, for SS, 331E, x4
Mfr # 5SS-331-FT
Zoro # G905394355
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length .25
- Width .25
- Height .25
Product Information
- Brand Proskit
- MFR # 5SS-331-FT
- Zoro # G905394355
- UPC # 04711552161441
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | .25 |
Width | .25 |
Height | .25 |
Details
Item | Filter Sponge,for SS,331E,x4 |
Description
Filter Sponge,for SS,331E,x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Mop and Broom Holder, 1 Holder and 2 Hooks, PK2 (498-1-D)
- MABIS Rubber Combination Douche and Enema System 4-3/16" x 8-3/32", Red (42-842-000)
- DIVERSEY Floor Finish, Vectra, 5 Gallon, White (DVO5105047)
- UNGER POLE DUAL HEAD 48"" (964520)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- MR. CLEAN Ultra Foamy Heavy Duty Cleaning Pad For All Purpose 4.6 in. L, 3PK (80768098)
- AMERICO Global Industrial Cellulose Sponge, Yellow, 4.25in x 6.25in - Case of 24 Sponges (670332)
- SCOTCH-BRITE Scouring Pad, Green, 6" L, 3-7/8" W, PK24 (220)
- 3M Scotch-Brite Medium Duty Cleaning Pad For All Purpose 4.3 in. L , 3PK (723-2F)
- JACKS Scrub Sponge Medium (1579-M)
- LIBMAN COMMERCIAL Dish Wand, Holds Soap, Gentle Touch, PK6 (1130)
- Proskit Sponges and Scouring Pads