Shop All Fiber Optic Cable
Proskit
Fiber Optic VFL 1mW
Mfr # MT-7501
Zoro # G205394383
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.5
- Width 1.5
Product Information
- Brand Proskit
- MFR # MT-7501
- Zoro # G205394383
- UPC # 04711552155655
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 3 |
Height | 8.5 |
Width | 1.5 |
Details
Item | Fiber Optic VFL 1mW |
Description
Fiber Optic VFL 1mW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-56-E)
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 (HBL15MBL)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 3 Pole, 240/415/440V AC, D Curve (M9F43335)
- CANTEX Schedule 40 Conduit, 3/4 In., 10 ft. L (A52AG12)
- PROSKIT Fiber Optic Fusion Splicer (TE-8202A-W)
- PROSKIT Fiber Cleaver w/Debris Collection Box (FB-1688C)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11847)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- ALLEN TEL Singlemode Duplex LC to ST Fiber Optic Cable, 2 M (GBLCT-D1-02)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- Proskit Fiber Optic Cable