Shop All Fiber Optic Cable
Proskit
Fiber Optic Fusion Splicer
Mfr # TE-8202A-W
Zoro # G905394317
product price: $5,250.99
/ea
Free Shipping & Returns
$5,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Height 8.75
Product Information
- Brand Proskit
- MFR # TE-8202A-W
- Zoro # G905394317
- UPC # 04711552160277
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Width | 10 |
Length | 18.25 |
Height | 8.75 |
Details
Item | Fiber Optic Fusion Splicer |
Description
Fiber Optic Fusion Splicer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Inlet 2P 2W 120VAC (HBL7467)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Malleable Iron, Rectangular (FSS-1M)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- PROSKIT Fiber Cleaver w/Debris Collection Box (FB-1688C)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM4, 2m (N820-02M-OM4)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 2 M (GBLCC-D4-02)
- LOWELL Attenuator 100W 7025V (100LVC-SW)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- Proskit Fiber Optic Cable