Shop All Wire Strippers & Crimpers
Proskit
Ergo-Lunar Crimper 4mm PV Solar Panel
Mfr # 300-171
Zoro # G005128539
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12.5
- Jaw Width 4.5
Product Information
- Brand Proskit
- MFR # 300-171
- Zoro # G005128539
- UPC # 617293017501
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 12.5 |
Jaw Width | 4.5 |
Details
Item | Ergo-Lunar Crimper for 4mm PV Connector Solar Panel |
Description
Ergo-Lunar Crimper for 4mm PV Connector Solar Panel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 4Pc 3/8" Drive Extension Set (641510)
- INNOVATIVE COMPONENTS Tool Lanyard, Stainless Steel, 6 In. L (LN3/640600X3B7X)
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- DRILL AMERICA HSS Spiral Point Tap, 3/4"-10, 3 Flutes (DWT57246)
- PROSKIT Crimpro Crimper HDTV BNC/TNC Coax Conn. (300-195)
- PROSKIT Non-Insulated Terminal Crimper 8 AWG, 2 (CP-351B)
- PROSKIT Ratcheted Crimper Non-Insulated terminal (CP-251B)
- PROSKIT Ergo-Lunar Crimper RG58 and Belden 8281 (300-116)
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 2 (902-160)
- PROSKIT Crimpro Crimper for Non, Insul. Terminals (902-161)
- KS Brute Hammer Crimper (20707)
- Proskit Crimping Tools