Shop All Crimping Tool Dies
Proskit
Die Set Insul ated Terminals, 8 AWG, 22-18
Mfr # 9PK-3003D27
Zoro # G805129422
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Width 2.75
- Height 0.75
Product Information
- Brand Proskit
- MFR # 9PK-3003D27
- Zoro # G805129422
- UPC # 617293016061
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Width | 2.75 |
Height | 0.75 |
Details
Item | Die Set Insul ated Terminals,8 AWG,22-18 |
Description
Die Set Insul ated Terminals,8 AWG,22-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Marine Emergency Tool Box, Plastic, Orange, 11-1/2 in W x 5 in D x 7 in H (131252)
- DRILL AMERICA 3/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/8)
- KRAFT TOOL Cement Finish Trowel, BS, 16x4", Wood Hndl (CF732B)
- IRWIN Marples Woodworking 4-Piece Chisel Set (M444S4N)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-039)
- PROSKIT Die Set for Insul. Flag Trmnls, 10-12 AWG (9PK-3003D42)
- PROSKIT Die Set, RG8 BNC/TNC, 0.080/.100/.429 Hex (300-049)
- PROSKIT Die Set for Amphenol Connectors, Belden (9PK-3003D29)
- PROSKIT Die Set for RJ45 Modular Plug (300-042)
- PROSKIT Die Set, Wire Ferrules 22-12 AWG (300-097)
- BURNDY Type U Crimping Die, Black (U26RT)
- Proskit Crimping Tools