Shop All Crimping Tool Dies
Proskit
Die Set HDTV BNC/TNC True 75ohm Coax RG6
Mfr # 1PK-3003D31
Zoro # G005129628
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Width 2.75
- Height 0.75
Product Information
- Brand Proskit
- MFR # 1PK-3003D31
- Zoro # G005129628
- UPC # 04710810406959
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Width | 2.75 |
Height | 0.75 |
Details
Item | Die Set HDTV BNC/TNC True 75ohm Coax RG6 |
Description
Die Set HDTV BNC/TNC True 75ohm Coax RG6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS 13/32 Carbide Endmill 4 Flute Single End ALTIN Coated (5466604)
- MELIN TOOL CO Coarse-Rougher End Mill, Chf, 5/16x3/4" (CCRP-1210)
- SMART SAVERS 12 Ft. Tape Measure (AR064-12(ST))
- PROSKIT Die Set, RG8 BNC/TNC, 0.080/.100/.429 Hex (300-049)
- PROSKIT Die Set, Uninsulated Terminals 20-8 AWG (300-095)
- PROSKIT Lunar Series Dies St, 0.052, 0.068, 0.100Hx (902-201)
- PROSKIT Die Set for Amphenol Connectors, Belden (9PK-3003D29)
- PROSKIT Die Set, Insulated Terminals, 22-10 AWG (300-101)
- PROSKIT Die Set, Wire Ferrules 22-12 AWG (300-097)
- BURNDY Type W Crimping Die, Purple (W28VT)
- Proskit Crimping Tool Dies