Shop All Crimping Tool Dies
Proskit
Die Set for RJ45 Modular Plug
Mfr # 300-042
Zoro # G205129466
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Height 0.75
- Width 2.75
Product Information
- Brand Proskit
- MFR # 300-042
- Zoro # G205129466
- UPC # 617293001937
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 5 |
Height | 0.75 |
Width | 2.75 |
Details
Item | Die Set for RJ45 Modular Plug |
Description
Die Set for RJ45 Modular Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" F x 1" M Reducing Sleeve Adapter (3009RA)
- WESTWARD Machinist Scriber, 2 Straight/90 Deg (4KY27)
- URREA 3/8" Drive 6-Point Impact Deep Socket 9/16" (7718H)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Bottom Fast Spiral Flute (008096AS)
- PROSKIT Die Set, Uninsulated Terminals 20-8 AWG (300-095)
- PROSKIT Die Set for Insul. Flag Trmnls, 10-12 AWG (9PK-3003D42)
- PROSKIT Die Set, 5 Cavity Hex (300-038)
- PROSKIT Die Set, SMA, SMB FC Biconic and SC/ST (300-047)
- PROSKIT Die Set .041/.068/.178/.278/.255 (300-157)
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S2D)
- DIXON Crimpers, Benders And Formers, Crimper Die (856-9)
- Proskit Crimping Tools