Shop All Cutting Pliers
Proskit
Diagonal Cutting Pliers
Mfr # PM-737
Zoro # G605129141
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 3
- Overall Length 8
Product Information
- Brand Proskit
- MFR # PM-737
- Zoro # G605129141
- UPC # 04710810408229
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Width | 3 |
Overall Length | 8 |
Details
Item | Diagonal Cutting Pliers |
Description
Diagonal Cutting Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH7 (21515)
- MAKITA 18V LXT® Compact Brushless 2-Pc. Combo Kit (2.0Ah) (XT269R)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT S 6)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Black Satin, Comp: Steel (K0116.2A21X20)
- PROSKIT Micro Cutters (200-092)
- PROSKIT Micro Cutters (902-011)
- PROSKIT Flush, Cut Cutters, 5 (200-071)
- PROSKIT Slant Edge Cutting Plier 6 (200-038)
- PROSKIT Diagonal Cutters 4.5 (200-037)
- PROSKIT Micro Cutter (200-088)
- KNIPEX Crimping Pliers (97 61 145 A)
- Proskit Pliers