Shop All Wire Strippers & Crimpers
Proskit
Crimpro Crimper RJ45, 8 position Modular
Mfr # 902-140
Zoro # G005128577
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13
- Jaw Width 5
Product Information
- Brand Proskit
- MFR # 902-140
- Zoro # G005128577
- UPC # 617293013336
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 13 |
Jaw Width | 5 |
Details
Item | Crimpro Crimper RJ45,8 position Modular |
Description
Crimpro Crimper RJ45,8 position Modular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 38 mm Combination Wrench (WCB24038)
- STANLEY Carpet Knife 2-Sided Carpet, 6 1/2 in L (10-525)
- TOMAHAWK POWER Connector Flange Tube for TMD14 Backpack Fogger Part 101-105 (TMD14-FLANGE)
- ZORO SELECT Construction Reamer, 3/8 In., 5 In. L (13H836)
- PROSKIT Crimpro Crimper HDTV, SMA, True 75 ohm (300-189)
- PROSKIT Crimpro Crimper for LMR400 Hx Size 0.118 (300-173)
- PROSKIT Crimper Open Barrel Contacts, 3024 AWG (CP-751A)
- PROSKIT Ergo-Lunar Crimper RJ45, 8 Position Modul (300-126)
- PROSKIT Heavy Duty Easy Stripper (200-070)
- PROSKIT Economy Modular Plug Crimper 8P8C (300-090)
- IRWIN 10 in. Crimper Forged with Grips (VGP2078310)
- Proskit Wire Strippers & Crimpers