Shop All Wire Strippers & Crimpers
Proskit
Crimpro Crimper HDTV, SMA, True 75 ohm
Mfr # 300-189
Zoro # G805128494
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 12
- Jaw Width 5
Product Information
- Brand Proskit
- MFR # 300-189
- Zoro # G805128494
- UPC # 617293017709
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 12 |
Jaw Width | 5 |
Details
Item | Crimpro Crimper HDTV,SMA,True 75 ohm |
Description
Crimpro Crimper HDTV,SMA,True 75 ohm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Basic Long Nose Cutting Pliers – 8" (84-102)
- CHANNELLOCK Bent Plier, Long Nose, 8" (E388)
- STEEL GRIP PIPE WRENCH RD 14""L 1PC (2252955)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-120)
- PROSKIT Crimper CrimPro with Spark Plug Die (902-276)
- PROSKIT Heavy Duty Wire Stripper/Cutter (CP-413G)
- PROSKIT Crimper, Ergo-Lunar, Anderson Power Pole (902-337)
- PROSKIT Universal Wire Stripper 20-10 AWG (CP-511A)
- PROSKIT Ergo-Lunar Crimper 2, 6 AWG Wire Ferrule (300-160)
- PROSKIT Coax Stripper-Clothes Pin Style (200-084)
- PROSKIT Lunar Series Crimper FC/SC/ST/LC/SMA (300-167)
- Proskit Wire Strippers & Crimpers