Shop All Cable and Wire Cutters
Proskit
Cable Cutter, 8
Mfr # 200-013
Zoro # G405129358
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11
- Width (In.) 3.5
- Height (In.) 1
Product Information
- Brand Proskit
- MFR # 200-013
- Zoro # G405129358
- UPC # 617293000152
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Length | 11 |
Width (In.) | 3.5 |
Height (In.) | 1 |
Details
Item | Cable Cutter,8" |
Description
Cable Cutter,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15/64)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 3/16x3/16x9/16x2 (C80423)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- PROSKIT Cutters, Flat Cable (902-083)
- PROSKIT VDE 1000V Insulated Ratchet Cable Cutter (SR-V537)
- PROSKIT Cable Slitter (200-009)
- PROSKIT Open Jaw Ratchet Cable Cutter, 500 MCM Co (SR-539)
- PROSKIT Cable Cutter 6 (200-068)
- PROSKIT Cable Cutter, Up to 3/4" Cable (902-084)
- ECLIPSE ENTERPRISES. Eclipse - Mini - Micro Cutter (200-083)
- Proskit Cable and Wire Cutters