Shop All Cable and Wire Cutters
Proskit
Cable Cutter 6
Mfr # 200-068
Zoro # G305129472
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.5
- Height (In.) 1
- Width (In.) 3
Product Information
- Brand Proskit
- MFR # 200-068
- Zoro # G305129472
- UPC # 617293006383
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Length | 8.5 |
Height (In.) | 1 |
Width (In.) | 3 |
Details
Item | Cable Cutter 6" |
Description
Cable Cutter 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510-TiN)
- KIPP Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5410)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 4.20mm (70378)
- PROSKIT VDE 1000V Insul ated Cable Cutter, 10 (SR-V210)
- PROSKIT Open Jaw Ratchet Cable Cutter, 500 MCM Co (SR-539)
- PROSKIT Cable Slitter (200-009)
- PROSKIT Cable Cutter, Up to 3/4" Cable (902-084)
- PROSKIT Cable Cutter, 8 (200-013)
- PROSKIT Cutters, Flat Cable (902-083)
- KNIPEX 7-1/2" Wire Cutter, Center Cut (95 62 190 T BKA)
- Proskit Cable and Wire Cutters