Shop All Analog Multimeters
Proskit
Analog Meter
Mfr # MT-2017
Zoro # G005968210
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5
- Height 2.5
- Width 5
Product Information
- Brand Proskit
- MFR # MT-2017
- Zoro # G005968210
- UPC # 04711552163650
- Country of Origin China
- Category Analog Multimeters
Dimensions
Length | 6.5 |
Height | 2.5 |
Width | 5 |
Details
Item | Analog Meter |
Description
Analog Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (PFQ1531-DRY)
- ASHCROFT Dial Thermometer, Bi-Metallic, 5 in Dial (50EI60R)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK9)
- PROSKIT Multi, function Analog Multimeter (MT-2019)
- SANWA Analog Multimeter with Built-In Case (SP-18D)
- GARDNER BENDER Analog Multimeter, 6 Func., 14 Range (GMT-318)
- TRIPLETT VOM, 600V, Polarity Reversing Switch, 0.6A (3022)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8P)
- SANWA Analog Multimeter - Current-Limiting Fuse with 100kA of Breaking Current (VS-100)
- UNITED SCIENTIFIC Voltmeter, 0-3V/0-15V/0-300V (MVT001)
- Proskit Analog Multimeters