Shop All Disposable Suits & Coveralls
Proshield 10
Coveralls, 25 PK, Blue, SMS, Zipper
Mfr # PB122SBU6X002500
Zoro # G104946645
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Resistance & Retardance Ratings Class 1 16CFR1610
- Wrist Closure Elastic
- Hazard Protection Type Non-Hazardous Dry Particulates
- Series ProShield 10
- Attached Glove Style Not Included
Product Information
- Brand Proshield 10
- MFR # PB122SBU6X002500
- Zoro # G104946645
- UPC # 0888120005330
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Maximum | 60 1/4 in |
Height - Maximum | 85 in |
Chest Size - Minimum | 56 3/4 in |
Named Size | 6XL |
Height - Minimum | 81 in |
Description
Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 60 1/4 in, Chest Size - Minimum 56 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter/Number Stamp Set, Reversed, 3/16" (25687)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- MOON AMERICAN Industrial Fog Nozzle, 3/4 In., Black (516-0754)
- PLASTICADE Panel, Vertical, Valet Stop (4100-BK-PARK6)
- PROSHIELD 10 Coveralls, 25 PK, White, SMS, Zipper (PB127SWH6X002500)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44317)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Zipper Front, Large, White, 25PK (38918)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-2XL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X0025NF)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH3X0006G1)
- Proshield 10 Workwear and Protective Clothing