Shop All Disposable Suits & Coveralls
Proshield 10
Coverall, 25 PK, White, ProShield(R) 10, Zipper
Mfr # PB120SWH6X002500
Zoro # G604871768
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Bulk
- Color White
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
- Series ProShield 10
- Hazard Protection Type Non-Hazardous Dry Particulates
Product Information
- Brand Proshield 10
- MFR # PB120SWH6X002500
- Zoro # G604871768
- UPC # 0888120005231
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Maximum | 60 1/4 in |
Height - Minimum | 81 in |
Height - Maximum | 85 in |
Chest Size - Minimum | 56 3/4 in |
Named Size | 6XL |
Description
Coveralls, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 60 1/4 in, Chest Size - Minimum 56 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 85 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- TINGLEY RUBBER Tingley S56307 DuraScrim 3 Pc Suit, Yellow, Detachable Hood, 5XL (S56307.5X)
- ILC Replacement for Envitec Oom107-2 Oxygen Sensors (OOM107-2 OXYGEN SENSORS ENVITEC)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 3x3Ft (5WTZ6)
- PROSHIELD 10 Coveralls, 25 PK, White, SMS, Zipper (PB127SWH6X002500)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, L, 25/Case (CVL-KG-HE-LG)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 2XL, White (TY122SWH2X0025VP)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB4X0025CM)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK7)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C576)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W762)
- Proshield 10 Disposable Suits & Coveralls