Shop All Disposable Suits & Coveralls
Proshield 10
Coverall, 25 PK, Blue, ProShield(R) 10, Zipper
Mfr # PB125SBU6X002500
Zoro # G004871788
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 29 3/4 in
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
- Attached Hood No
- Seam Style Serged
- Attached Glove Style Not Included
Product Information
- Brand Proshield 10
- MFR # PB125SBU6X002500
- Zoro # G004871788
- UPC # 0888120005538
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Height - Minimum | 81 in |
Chest Size - Minimum | 56 3/4 in |
Height - Maximum | 85 in |
Chest Size - Maximum | 60 1/4 in |
Named Size | 6XL |
Description
Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 60 1/4 in, Chest Size - Minimum 56 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 85 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL H-Vis Extreme Condition Gloves, Thinsulate Lining, XL (279-11)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size X2L (11) (99-1-504-11)
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/8in H, Reversed (03094)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- PROSHIELD 10 Coveralls, 25 PK, White, SMS, Zipper (PB127SWH6X002500)
- ANSELL Encapsulated Suit, Orange, Chemical Laminate, Zipper (68-5000 APOLLO)
- TRIMACO Large DuPont, Tyvek Disposable Coverall (14122)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHMD002500)
- GENERAL ELECTRIC SMS Protective Coverall, w/ElasticWaist&Collar XL (GW900XL)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH2X000600)
- KLEENGUARD Lightweight Lab Coat, 4-Snap Closure, 50 PK (67318)
- Proshield 10 Disposable Clothing