Shop All Disposable Suits & Coveralls
Proshield 10
Coverall, 25 PK, Blue, ProShield(R) 10, Zipper
Mfr # PB120SBU6X002500
Zoro # G504871776
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
- Coverall Style Collared
- Closure Features Storm Flap
- Protection Type Chemical
- Material SMS
Product Information
- Brand Proshield 10
- MFR # PB120SBU6X002500
- Zoro # G504871776
- UPC # 0888120005132
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Minimum | 56 3/4 in |
Chest Size - Maximum | 60 1/4 in |
Height - Minimum | 81 in |
Height - Maximum | 85 in |
Named Size | 6XL |
Description
Coveralls, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 60 1/4 in, Chest Size - Minimum 56 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Open, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 85 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0147-RD_7x5 (LCU3-0147-RD_7x5)
- NOTRAX Entrance Mat, Black, 4 ft. W x 10 ft. L (141S0410BL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Synthetic Leather, PR (LPI-OC5-03-M)
- PROSHIELD 10 Coveralls, 25 PK, White, SMS, Zipper (PB127SWH6X002500)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68976)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVZ11-XXL)
- TRIMACO Medium DuPont, Tyvek Disposable Coverall (14121)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLLG001200)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (W2502-XL)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHXL001200)
- Proshield 10 Workwear and Protective Clothing